FISSION ARC WELDING SAFETY GLASSES
899.S25ARCS
- UNSPSC 46181802
9501034962990 1
9501034962990 1
Clearance
Delivery
In stock delivery from our warehouses.
Safety glasses designed to black 75% of infrared radiation
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 32 Pkg(s)
Units/package: 1 Maximum Quantity: 32 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 10:13 PM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 10:13 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Lens Type | Arc lens |
| EAN | 0814992012312 |
Features
| Integrated nose piece |
| Soft, non-slip rubber temple tips provide non-binding fit |
| Economical wrap-around single lens provides full panoramic view |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
| Designed for peripheral personnel and visitors who are NOT exposed to direct infrared radiation |
| ARC Lens: Blocks 75% of IR radiation. Ideal for use in welding areas. Designed for those who are not exposed to direct IR radiation |
| SEI CAN/CSA Z94.3-15 approved |
| Exceeds ANSI Z87.1 high impact requirements |
| CE EN166 approved |